International Comfort Products

PHD3 Series 5 Ton 13 SEER R-410A Packaged Heat Pump

Part #IPHD360000K000C  |  Manufacturer Part #PHD360000K000C

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Easily converts to down discharge applications
  • Copeland Scroll™ compressor
  • High efficiency X–13 indoor blower motor
  • High and low pressure switches
  • Easy three–panel accessibility for maintenance and installation
  • Full perimeter steel base rails
  • Five year parts limited warranty (including compressor and coils)
  • An additional 5 year parts limited warranty (including compressor and coils) with timely registration
  • HVAC equipment products sold to EPA certified licensed contractors only

Specifications

AMP: 1.2

BTU Cooling Rating: 60000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: PHD3 Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 76 dB

Depth: 44-1/8 in

EER: 11.5

Energy Star Compliant: No

HSPF: 7.7

Height: 49-7/8 in

Horsepower: 1/5 hp

MBH: 60

Max CFM: 3100

Max Fuse Size: 60

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 454

Width: 48-3/16 in