International Comfort Products

PHD4 2 Ton 14.2 SEER R-410A Packaged Heat Pump

Part #IPHD424000KTP0E  |  Manufacturer Part #PHD424000KTP0E

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

BTU Cooling Rating: 23000 Btu/h

BTU Heat Rating: 23000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: PHD4

Compressor Type: Scroll

Configuration: [Downflow, Horizontal]

Decibel Rating dB : 74 dB

Depth: 32-5/8 in

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8

Height: 44-1/8 in

Horsepower: 1/12 hp

MBH: 23

Max CFM: 800

Max Fuse Size: 30

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14.2

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 348

Width: 48-3/16 in