2 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner

You last purchased this on
 
Day & Night®

PHD4 2 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

PHD4 2 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner

  • Fast #
  • Part #IPHD424000KTP0F
  • Item #7099301
  • Manufacturer Part #PHD424000KTP0F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.6
BTU Cooling Rating:
23000 Btu/h
BTU Heat Rating:
22600 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
PHD4
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
74 dB
Depth:
32-5/8 in
EER:
12
ETL Listed:
No
Energy Star Compliant:
No
HSPF:
8
Height:
47-3/4 in
Horsepower:
1/12 hp
Length:
32-5/8 in
MBH:
23
Max CFM:
2500 cfm
Max Fuse Size:
30
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.5
Stages:
Single
Tonnage:
2 Ton
Type:
IPHD424000KTP0F
UL Listed:
Yes
Volts:
208/230V, 200/230V
Weight:
348 lb
Width:
48-3/16 in