2.5 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner
PHD4 2.5 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.7
- BTU Cooling Rating:
- 28600 Btu/h
- BTU Heat Rating:
- 28400 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- PHD4
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 32-5/8 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8
- Height:
- 51-3/4 in
- Horsepower:
- 1/10 hp
- Length:
- 32-5/8 in
- MBH:
- 28.6
- Max CFM:
- 3000 cfm
- Max Fuse Size:
- 35
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 2.5 Ton
- Type:
- IPHD430000KTP0F
- UL Listed:
- Yes
- Volts:
- 208/230V, 200/230V
- Weight:
- 340 lb
- Width:
- 48-3/16 in