5 Tons 14.5 SEER R-410A Packaged Heat Pump
PHD4 5 Tons 14.5 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 57000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- PHD4
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 44-3/16 in
- EER:
- 12
- HSPF:
- 8
- Height:
- 54-3/4 in
- Horsepower:
- 1/4 hp
- MBH:
- 57
- Max CFM:
- 1750 cfm
- Max Fuse Size:
- 50
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.5
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 506 lb
- Width:
- 48-19/100 in