International Comfort Products PHD4 Series 3 Ton 14 SEER R-410A Packaged Heat Pump

IPHD436000L000D

Manufacturer Part #: PHD436000L000D

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
34800 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Aluminum Fin
Collection
PHD4 Series
Compressor Type
Scroll
Configuration
Convertible
Depth
44-3/16 in
EER
11.5
Green
Energy Star, Yes
Height
48-3/4 in
Horsepower
1/5 hp
MBH
36
Max CFM
3600
Max Fuse Size
15
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
14
Tonnage
3 Tons
UL Listed
Yes
Volts
460V
Weight
387
Width
48-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday