International Comfort Products

PHJ4 2 Ton 14.5 SEER R-410A Packaged Heat Pump

Part #IPHJ4000KTP0A  |  Manufacturer Part #PHJ424000KTP0A

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 10.3, 16.6, 61.6

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 23400 Btu/h

Coil Type: Evaporator

Collection: PHJ4

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 73 dB

Depth: 32 in

EER: 11.5

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8

Height: 30-1/8 in

Horsepower: 1/8 hp

MBH: 24

Max CFM: 2000

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14.5

Tonnage: 2 Tons

Type: IPHJ424000KTP0A

UL Listed: Yes

Volts: 208/230V

Weight: 253

Width: 51 in