Pressure Switch for International Comfort Products GCK050N12A1 Furnace

Part #I1170947  |  Item #4053520  |  Manufacturer Part #1170947

Brand Model Compatibility:

Heil NUG9125FKA1 and NUGM100EHB1 Furnaces
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Brand Model Compatibility: Heil NUG9125FKA1 and NUGM100EHB1 Furnaces

Energy Star Compliant: No

Height: 2-7/10 in

Product Type: Air Pressure Switch

UL Listed: No

Width: 4-7/10 in