0 items

International Comfort Products R-410A 4 Tons 15 SEER Roof Top Gas/Electric Packaged Unit

IRGH048LLCA0AAA

Refrigerant

R-410A
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
48500
BTU Cooling Rating
48500 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
78 dB
EER
13
Energy Star Compliant
Yes
Green
Energy Star, Yes
MBH
48.5
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
Yes
Volts
460V
Weight
590

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday