0 items

International Comfort Products PHD3 Series R-410A Packaged Heat Pump

IPHD3000KTP0C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.2
BTU Heat Rating
23400 Btu/h
CEC Compliant
For Sale in CA
Collection
PHD3 Series
Configuration
Convertible
Decibel Rating dB
76 dB
Depth
32-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
42 in
Horsepower
1/5 hp
MBH
23.8
Max CFM
2700
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
320
Width
48-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday