0 items

International Comfort Products PHD4 Series R-410A Packaged Heat Pump

IPHD4000K000D

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper tube/aluminum fin condenser and evaporator coils
  • Environmentally sound R-410A refrigerant
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Scroll compressor standard on all models

SPECIFICATIONS

BTU Cooling Rating
35800 Btu/h
BTU Heat Rating
35800 Btu/h
Collection
PHD4 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
44-3/16 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-3/4 in
Horsepower
1/5 hp
MBH
35.8
Max CFM
3600
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
418
Width
48-3/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday