0 items

International Comfort Products Tempstar® R-410A Packaged Heat Pump

IPHJ3000K000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12.8, 19.7, 58.3
BTU Heat Rating
23800 Btu/h
Collection
Tempstar®
Configuration
Horizontal
Decibel Rating dB
73 dB
Depth
32 in
Energy Star Compliant
No
Height
30 in
Horsepower
1/8 hp
MBH
24
Max CFM
2000
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
263
Width
51 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday