0 items

International Comfort Products Tempstar® R-410A Packaged Heat Pump

IRHX0H0CA0AAA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10.4, 19, 20, 73
BTU Cooling Rating
35600 Btu/h
BTU Heat Rating
35600 Btu/h
CEC Compliant
For Sale in CA
Collection
Tempstar®
Configuration
Convertible, Horizontal, Vertical
Decibel Rating dB
77 dB
Depth
74-3/8 in
EER
12.1
Energy Star Compliant
No
Height
33-3/8 in
Horsepower
1/8 hp
MBH
35.6
Max CFM
1500
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
495
Width
46-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday