0 items

International Comfort Products PGD4 Series R-410A Single-Stage Evaporator Convertible LP or Natural Gas Packaged Gas/Electric Unit

IPGD4040K001D

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

SPECIFICATIONS

AMP
0.7
BTU
40000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
40000 Btu/h
CEC Compliant
For Sale in CA
Collection
PGD4 Series
Configuration
Convertible
Decibel Rating dB
76 dB
Depth
32-5/8 in
EER
12
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/10 hp
Ignition System
Direct Spark Ignition
Length
32-63/100 in
MBH
24
Max CFM
2500
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
330
Width
48-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday