R2A3 Series 1/5 hp Commercial Air Conditioner Condenser

Part #IR2A336GHR  |  Item #4205933  |  Manufacturer Part #R2A336GHR

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Collection: R2A3 Series

Depth: 31-3/16 in

Height: 24-13/16 in

Horsepower: 1/5 hp

Refrigerant: R-22

SEER: 13

Stages: Single

Tonnage: 3 Tons

Volts: 230V

Width: 31-3/16 in