R2A3 Series 2 Tons 13 SEER R-22 Air Conditioner Condenser

Part #IR2A324GKN  |  Item #5058780  |  Manufacturer Part #R2A324GKN

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 14

BTU: 24000

Collection: R2A3 Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

Energy Star Compliant: No

Height: 28-7/16 in

Horsepower: 1/12 hp

Liquid Line OD : 3/8 in

Max CFM: 1700

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-22

SEER: 13

Sound Blanket: No

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Type: C28038SPZ

UL Listed: Yes

Volts: 208/230V

Weight: 113

Width: 23-1/8 in