3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
R2A3 Series 3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Copeland Scroll compressor on all models
- Compressors contain proper charge of mineral oil
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Copper tube/aluminum fin coil
Specifications
- AMP:
- 25.4
- BTU:
- 42000
- Collection:
- R2A3 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80 dB
- Depth:
- 31-3/16 in
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3400 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-22
- Refrigerant Control:
- TXV
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 172 lb
- Width:
- 32 in