4 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #R4A348AKG
R4A3 Series 4 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 24.9
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- R4A3 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35-3/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3400 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 31-3/16 in