International Comfort Products

R4H3 Series 2.5 Ton 13 SEER Vertical Single-Stage R-410A 1/5 hp Split-System Heat Pump

Part #IR4H330AKB  |  Manufacturer Part #R4H330AKB

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 21.1

Auto Switching Heat Cool : No

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 30000 Btu/h

Collection: R4H3 Series

Compressor Type: Scroll

Configuration: Vertical

Decibel Rating dB : 77 dB

Depth: 31-3/16 in

EER: 11

Energy Star Compliant: No

HSPF: 7.7

Height: 28-7/16 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 3000

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 31-3/16 in