International Comfort Products

R4H3 Series 3 Ton 13 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

Part #IR4H337GKC  |  Manufacturer Part #R4H337GKC

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 20.2

Auto Switching Heat Cool : No

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 36000 Btu/h

Coil Type: Aluminum Fin

Collection: R4H3 Series

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 39-1/8 in

EER: 11

Energy Star Compliant: No

HSPF: 7.7

Height: 39-13/100 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 3365

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Width: 31-3/16 in