R4H4 Series 3.5 Ton 14 SEER Vertical Single-Stage R-410A 1/4 hp Split-System Heat Pump

Part #IR4H442GKC  |  Item #7274652  |  Manufacturer Part #R4H442GKC

Tonnage:

3.5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 24

Auto Switching Heat Cool : No

BTU: 42000

BTU Cooling Rating: 42000 Btu/h

BTU Heat Rating: 42000 Btu/h

CEC Compliant: For Sale in CA

Collection: R4H4 Series

Compressor Type: Scroll

Configuration: Vertical

Decibel Rating dB : 76 dB

Depth: 31-3/16 in

EER: 14.4

Energy Star Compliant: No

HSPF: 8.2

Height: 38-7/16 in

Horsepower: 1/4 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 42

Max CFM: 3800

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: Yes

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 31-3/16 in