International Comfort Products

RGS Series 10 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS120HECA0AAA  |  Manufacturer Part #RGS120HECA0AAA

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Day and Night
  • ASHRAE 90.1
  • Can directly replace most Carrier units made after 1989
  • Two scroll compressors with internal line-break overload protection
  • Belt drive evaporator-fan motor
  • Two-stage cooling control
  • High and low pressure switches
  • 2 inch filters
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture

Specifications

AFUE: 80.00

BTU Cooling Rating: 114000 Btu/h

BTU Heat Rating: 250000 Btu/h

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

Depth: 88-1/8 in

EER: 11.1

Height: 49-19/50 in

Length: 88-13/100 in

MBH: 114

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: 2C

Tonnage: 10 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 965

Width: 59-1/2 in