International Comfort Products

RGS Series 12.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS150HEAA0AAA  |  Manufacturer Part #RGS150HEAA0AAA

Type:

IRGS150HEAA0AAA
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 140000 Btu/h

BTU Heat Rating: 250000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

EER: 10.8

Height: 49-19/50 in

Length: 88-13/100 in

MBH: 140

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: 2C

Tonnage: 12.5 Tons

Type: IRGS150HEAA0AAA

UL Listed: Yes

Volts: 208/230V

Weight: 1116

Width: 59-1/2 in