RGS Series 15 Tons 180 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS180LDCA0AAT  |  Item #7427541  |  Manufacturer Part #RGS180LDCA0AAT

Tonnage:

15 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: [12.2, 12.8, 35, 45]

BTU: 174000

BTU Cooling Rating: 174000 Btu/h

BTU Heat Rating: 350000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 87 dB

EER: 11

ETL Listed: Yes

Energy Star Compliant: No

Fuel Type: Propane

Height: 52 in

Horsepower: 1/4 hp

Ignition System: Direct Spark Ignition

Length: 118 in

MBH: 174

Max CFM: 7500

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: 2C

Tonnage: 15 Tons

UL Listed: Yes

Volts: 460V

Weight: 1400

Width: 89 in