International Comfort Products

RGS Series 20 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS240HDCA0AAT  |  Manufacturer Part #RGS240HDCA0AAT

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

CEC Compliant: For Sale in CA

Coil Type: Plate Fin

Collection: RGS Series

Configuration: Vertical

EER: 9.8

Energy Star Compliant: No

MBH: 242

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Stages: 2H/2C

Tonnage: 20 Tons

UL Listed: No

Volts: 208/230V