International Comfort Products

RGS Series 3 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGS036LLCA0AAA  |  Manufacturer Part #RGS036LLCA0AAA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Day and night
  • ASHRAE 90.1
  • Can directly replace most Carrier units made after 1989
  • Single scroll compressor with internal line-break overload protection
  • Belt drive evaporator-fan motor
  • Single-stage cooling capacity control
  • High and low pressure switches
  • 2" filters
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture

Specifications

AFUE: 80.00

BTU Cooling Rating: 34600 Btu/h

BTU Heat Rating: 90000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: RGS Series

Configuration: Convertible

Depth: 74-3/8 in

EER: 11

Height: 33-19/50 in

Length: 74-19/50 in

MBH: 34.6

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: 1C

Tonnage: 3 Tons

UL Listed: Yes

Volts: 460V

Weight: 483

Width: 46-3/4 in