International Comfort Products

RGX Series 4 Tons 117 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGX048LLCA0AAA  |  Manufacturer Part #RGX048LLCA0AAA

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU: 47500

BTU Cooling Rating: 47500 Btu/h

BTU Heat Rating: 117000 Btu/h

Coil Type: Aluminum Fin

Collection: RGX Series

Configuration: Convertible

Decibel Rating dB : 81 dB

EER: 12

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 33-3/8 in

Ignition System: Direct Spark Ignition

Length: 74-3/8 in

MBH: 47.5

Max CFM: 2000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: 2H/1C

Tonnage: 4 Tons

UL Listed: Yes

Volts: 460V

Weight: 544

Width: 46-3/4 in