International Comfort Products

RGX Series 5 Tons 117 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #IRGX060HFXA0AAA  |  Manufacturer Part #RGX060HFXA0AAA

Type:

IRGX060HFXA0AAA
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 58500

BTU Cooling Rating: 58500 Btu/h

Coil Type: Aluminum Fin

Collection: RGX Series

Configuration: Convertible

Decibel Rating dB : 77 dB

EER: 12

MBH: 58.5

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

SEER: 14.1

Stages: 2H/1C

Tonnage: 5 Tons

Type: IRGX060HFXA0AAA

UL Listed: Yes

Volts: 208/230V

Weight: 597