International Comfort Products

RHH 12.5 Tons Commercial Packaged Heat Pump

Part #IRHH150H0CA0AAT  |  Manufacturer Part #RHH150H0CA0AAT

Tonnage:

12.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Collection: RHH

Energy Star Compliant: No

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Tonnage: 12.5 Tons

UL Listed: No

Volts: 230V