International Comfort Products RHH 5 Tons Commercial Packaged Heat Pump

IRHH060H0CA0AAA

Manufacturer Part #: RHH060H0CA0AAA

BTU

60000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Commercial
BTU
60000
BTU Cooling Rating
58500 Btu/h
BTU Heat Rating
28600 Btu/h
Collection
RHH
Configuration
Convertible
EER
12.5
Green
Energy Star, Yes
Height
41-19/50 in
Horsepower
1/4 hp
MBH
60
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
SEER
15
Stages
1C
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
610
Width
46-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday