International Comfort Products RHH 6 Tons Commercial Packaged Heat Pump

IRHH072H0CA0AAA

BTU

72000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Commercial
BTU
72000
BTU Heat Rating
39000 Btu/h
Collection
RHH
Configuration
Convertible
Decibel Rating dB
81 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41-19/50 in
Horsepower
1/4 hp
Length
88-13/100 in
MBH
72
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
1C
Tonnage
6 Tons
UL Listed
Yes
Volts
208/230V
Weight
710
Width
59-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday