International Comfort Products

RHH 7.5 Tons Commercial Packaged Heat Pump

Part #IRHH090H0CA0AAT  |  Manufacturer Part #RHH090H0CA0AAT

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Commercial

BTU Cooling Rating: 90000 Btu/h

BTU Heat Rating: 84000 Btu/h

CEC Compliant: For Sale in CA

Collection: RHH

Configuration: Convertible

EER: 12.1

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 49-3/8 in

MBH: 90

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

Stages: 2C

Tonnage: 7.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 875

Width: 59-1/2 in