0 items

International Comfort Products Roof Top Unit 15 SEER 230 V Packaged Heat Pump

IRGH0HLCA0AAA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Cooling Rating
48500 Btu/h
CEC Compliant
For Sale in CA
Decibel Rating dB
78 dB
EER
13
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
590

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday