0 items

International Comfort Products R4A5 Series 15 SEER Split-System Air Conditioner

IR4A5AKA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
18000
BTU Cooling Rating
18000 Btu/h
CFM
675
Collection
R4A5 Series
Decibel Rating dB
75 dB
Depth
25-3/4 in
EER
12.2
Energy Star Compliant
No
Height
25 in
Max CFM
1700
Phase
Single Phase
Refrigerant
R-410A
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
25-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday