240V High/Low Pressure Switch
240V High/Low Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Height:
- 1-1/2 in
- Length:
- 12-1/20 in
- Product Type:
- Pressure Switch
- Volts:
- 240V
- Width:
- 9-11/20 in