International Comfort Products Tempstar® 12.5 Tons Single Package Electric Roof Top Unit

IRGH150LDCA0AAA

Tonnage

12.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Heat Rating
240000 Btu/h
CEC Compliant
For Sale in CA
Collection
Tempstar®
Configuration
Downflow, Horizontal
Decibel Rating dB
83 dB
Depth
115-7/8 in
Ducted or Ductless
Ducted
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
57-3/8 in
MBH
146
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
12.5 Tons
UL Listed
Yes
Volts
460V
Weight
1430
Width
63-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday