International Comfort Products

Tempstar® 3 Ton 13.5 SEER R-410A Packaged Heat Pump

Part #IPHJ336000K000A  |  Manufacturer Part #PHJ336000K000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Day and night
  • High static blower motor standard
  • Light weight, compact construction ideal for manufactured housing and residential applications
  • Hand holds built into the unit base pan
  • Designed to be serviced from both the side and front
  • Louvered coil enclosure for protection against vandalism and hail damage
  • Accessory electric heaters available
  • Five year parts limited warranty (including compressor and coils)
  • An additional 5 year parts limited warranty (including compressor and coils) with timely registration

Specifications

AMP: 16.7, 26.5, 79

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 34400 Btu/h

Coil Type: Evaporator

Collection: Tempstar®

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 75 dB

Depth: 32 in

EER: 11.5

Energy Star Compliant: No

HSPF: 7.7

Height: 34 in

Horsepower: 1/4 hp

MBH: 36

Max CFM: 2800

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13.5

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 285

Width: 51 in