International Comfort Products

Tempstar® 4 Ton 15 SEER R-410A Packaged Heat Pump

Part #IPHD548000KTP0C  |  Manufacturer Part #PHD548000KTP0C

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two stage scroll compressors standard on all models with two stages of cooling and heating
  • Installs easily on a rooftop or at ground level
  • Easy three-panel accessibility for maintenance and installation

Green

Documents

Specifications

BTU Cooling Rating: 46000 Btu/h

BTU Heat Rating: 45500 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: Tempstar®

Compressor Type: Scroll

Configuration: Convertible, Downflow, Horizontal

Decibel Rating dB : 78 dB

Depth: 44-1/8 in

EER: 11

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8

Height: 50-3/4 in

Horsepower: 1/4 hp

MBH: 46

Max CFM: 3300

Max Fuse Size: 60

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 492

Width: 48-3/16 in