International Comfort Products Tempstar® 5 Ton 14.3 SEER R-410A Packaged Heat Pump

IRHX060H0CA0AAA

Manufacturer Part #: RHX060H0CA0AAA

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
109, 84, 92, 98
CEC Compliant
For Sale in CA
Collection
Tempstar®
Configuration
Convertible, Horizontal, Vertical
Depth
74-3/8 in
Energy Star Compliant
No
Height
41-3/8 in
Horsepower
1/4 hp
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
610
Width
46-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday