Tempstar® Upflow, Horizontal Left and Horizontal Right and Downflow 5 Ton Single Stage Gas and Electric 60000 BTU Furnace

Part #IN80ESU0601716A  |  Item #7737657  |  Manufacturer Part #N80ESU0601716A

BTU:

60000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: 10.6

ANSI Specifications: ANSI Z223.1

BTU: 60000

CSA Certified: Yes

Collection: Tempstar®

Condensing: No

Configuration: [Downflow, Horizontal Left, Horizontal Right, Upflow]

Depth: 29 in

ETL Listed: No

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 33-1/4 in

Ignition System: Hot Surface Igniter

MBH: 60

Material: Stainless Steel

Max CFM: 1600

Max Fuse Size: 15

Phase: Single Phase

Power Source: [Electric, Gas]

Stages: Single

Tonnage: 5 Tons

Type: IN80ESU0601716A

UL Listed: Yes

Volts: 115V

Weight: 126

Width: 17-1/2 in