Touch-up Paint in Arctic Grey
Touch-up Paint in Arctic Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Arctic Grey
- NSF Certified:
- No
- Product Type:
- Paint
- Size:
- 12 oz