International Comfort Products

TSH5 Series 3 Ton 15 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

Part #ITSH536GKA  |  Manufacturer Part #TSH536GKA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 22.1

Auto Switching Heat Cool : No

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 36000 Btu/h

CEC Compliant: For Sale in CA

Collection: TSH5 Series

Compressor Type: Scroll

Decibel Rating dB : 70 dB

Depth: 35 in

EER: 12.5

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8.7

Height: 36-7/8 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 36

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

Type: ITSH536GKA

UL Listed: Yes

Volts: 208/230V

Width: 35 in