6 Amp 230V Air Conditioner Controls 5-1/10 in.
6 Amp 230V Air Conditioner Controls 5-1/10 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- AMP:
- 6
- Brand Model Compatibility:
- FEM4P48 Air Conditioner
- Control Board Type:
- Air Conditioner
- Volts:
- 230V
- Width:
- 5-1/10 in