6-Zone 7-3/4 in. Zoning Control Panel
GrandAire 6-Zone 7-3/4 in. Zoning Control Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 3
- Brand Model Compatibility:
- ZONEXX0DTS01
- Collection:
- GrandAire
- Height:
- 1-3/4 in
- Length:
- 5-1/4 in
- Volts:
- 24V
- Width:
- 7-3/4 in
- Zones:
- 6