International Controls & Measure 1 Amp 30V Defrost Controls 3-1/2 in.

IICM307C

Manufacturer Part #: ICM307C

Width

3-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Time and temperature defrost
  • Three minute, anti-short cycle protection
  • Time and temperature control
  • Hold input tracks compressor run times
  • Test pins reduce test times by 256X
  • Replacement for Fast 1093410, Lennox 86G16 and Ranco DT2 controls

SPECIFICATIONS

AMP
1
Brand Model Compatibility
Lennox 86G16 Furnace
Control Board Type
Defrost
Height
1 in
Type
Defrost
UL Listed
No
Volts
30V
Width
3-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday