0 items

International Controls & Measure 18/30V Compressor Protective Modular

IICM221C

Volts

18-30V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Alarm output during lockout
  • Anti-short cycle/lockout control
  • Conformal coating for moisture protection
  • Delay: 5 minutes
  • Low cost compressor protection module
  • Safety switch monitoring

SPECIFICATIONS

AMP
1
Height
1 in
Length
2-9/10 in
Type
Compressor Protector
UL Listed
No
Volts
18-30V
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday