International Controls & Measure

18/30V Double-Stage Enclosed Lead Lag

Part #IICM600P  |  Manufacturer Part #ICM600P

Stages:

Two
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • True dual stage control
  • Built in thermostat with adjustable set point, deadband, and sequencer
  • Compact housing
  • Safety system halo contacts
  • Memory on power loss

Specifications

AMP: 2

Auto Switching Heat Cool : No

FM Approved: No

Height: 2 in

IAPMO Listed: No

Length: 4-1/4 in

Maximum Temperature: 90

NSF Certified: No

Power Source: Hardwired

Programmability: Non-programmable

Stages: Two

Touch Screen: No

UL Listed: No

Volts: 18/30V

Watts: 2

Width: 8-1/2 in