International Controls & Measure

2 Amp and 20 Amp 240/300V 6 in.

Part #IICM276C  |  Manufacturer Part #ICM276C

Width:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2, 20

Height: 1-3/5 in

Length: 4-1/2 in

UL Listed: No

Volts: 240/300V

Width: 6 in