2 in. Freeze Protection Modular Fixed Set Point
2 in. Freeze Protection Modular Fixed Set Point
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Epoxy encapsulated for moisture protection
- Temperature cut out: 28° F
- Low cost, fixed, single set point temperature controls that provide freeze protection
- Includes temperature sensor
- Temperature cut in: 55° F
Specifications
- AMP:
- 1.5
- Height:
- 1-1/4 in
- Length:
- 2 in
- Volts:
- 18/30V