1 Amp 24V Ignition & Furnace Controls 5-3/8 in.
1 Amp 24V Ignition & Furnace Controls 5-3/8 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spark ignition control module
- Microprocessor based
- For use with LP or natural gas, intermittent pilot boilers, furnaces, and other heating appliances
- Safety lockout
Specifications
- AMP:
- 1
- Control Board Type:
- Ignition & Furnace
- Height:
- 2 in
- Length:
- 4 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 5-3/8 in